63-7/16 x 33-9/16 in. Freestanding Bathtub in Stucco White
Papion™ 63-7/16 x 33-9/16 in. Freestanding Bathtub in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 97.8 gal
- Collection:
- Papion™
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Depth:
- 17-5/8 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Brass, Cast Stone
- Overall Length:
- 63-7/16 in
- Overall Width:
- 33-9/16 in
- UL Listed:
- No