Brass Cable Drain
Perfect Brass Cable Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Kallista® P50045-G5 Perfect Large Rectangular Acrylic Air Bathtub
- Collection:
- Perfect
- Connecting Pipe:
- Rigid
- Connection Type:
- Solder
- Drain Body Material:
- Brass
- IAPMO Listed -:
- No