Brass Cable Drain
This product has been replaced by
Manufacturer Part #P21932-00-NA
Perfect Brass Cable Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- P50047 Perfect Bath
- Collection:
- Perfect
- Connecting Pipe:
- Rigid
- Connection Type:
- Solder
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed -:
- No