Kallista

Perfect Cable Drain Trim Kit in Nickel Silver

Part #KP2158200AD  |  Manufacturer Part #P21582-00-AD

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: P50047 Perfect Bathtub

Collection: Perfect

Color Finish: Nickel Silver

Color Finish Category: Silver Tones

Drain Component Type: Drain Trim Kit

IAPMO Listed: No

Material: Solid Brass

NSF Certified: No

Trim Ring: No

Type: Cable Drain Trim Kit