19-13/16 x 15-7/16 in. Rectangular Undermount Bathroom Sink in Stucco White

You last purchased this on
 
Kallista

Perfect 19-13/16 x 15-7/16 in. Rectangular Undermount Bathroom Sink in Stucco White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Perfect 19-13/16 x 15-7/16 in. Rectangular Undermount Bathroom Sink in Stucco White

  • Fast #
  • Part #KP74236WO0
  • Item #7515959
  • Manufacturer Part #P74236-WO-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stucco White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Perfect
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
19-13/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17-5/16 in x 13 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
15-7/16 in