1 Robe Hook in Nickel Silver
This product has been replaced by
Manufacturer Part #P24936-SNW-SN
Pinna Paletta™ 1 Robe Hook in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinna Paletta™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-3/8 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-3/8 in
- Width:
- 2-1/4 in