Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
Pinna Paletta® Single Handle Lever Floor Mount Filler in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floor-mount, single hole installation
- Required mounting block sold separately (P20511-00-NA)
- High-quality solid-brass construction for durability and reliability
- Includes integral valve
- Includes hardware kit and escutcheon
- Spout reach is 9-5/16" (237 mm)
- Required handshower sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinna Paletta®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Type:
- Tub Filler
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 34 in
- Spout Reach:
- 9-5/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/16 in
- WaterSense Labeled:
- No
- Width:
- 9-7/16 in