Pinna Paletta™ Single Lever Handle Floor Mount Filler in Nickel Silver Trim Only

Part #KP24907ADAD  |  Item #7067841  |  Manufacturer Part #P24907-AD-AD

Color/Finish:
Nickel Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Pinna Paletta™

Color Finish: Nickel Silver

Color Finish Category: Silver Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 37 in

Faucet Material: Brass

Faucet Mount: Freestanding

Flow Rate: 8 gpm

GSA Approved: No

Handle Type: Lever

Height: 37 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 35-5/16 in

Spout Reach: 9-5/16 in

Trim Only: Yes

Tub Spout Reach: 9-5/16 in

WaterSense Labeled: No

Width: 9-7/16 in