Kallista

Pinna Paletta™ Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

Part #KP24900ULBULB  |  Manufacturer Part #P24900-ULB-ULB

Color/Finish:
Unlacquered Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Pinna Paletta™

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 7-11/16 in

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-15/16 in

Spout Reach: 5-1/2 in

Trim Only: No

WaterSense Labeled: Yes