Wall Mount Toilet Tissue Holder in Nickel Silver
This product has been replaced by
Manufacturer Part #P24939-SNW-SN
Pinna Paletta™ Wall Mount Toilet Tissue Holder in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinna Paletta™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 3-3/8 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in