Kallista

Pinna Paletta™ Wall Mount Toilet Tissue Holder in Unlacquered Brass

Part #KP24939ULBULB  |  Manufacturer Part #P24939-ULB-ULB

Color/Finish:
Unlacquered Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Pinna Paletta™

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Depth: 3-3/8 in

Height: 2-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-7/8 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-3/8 in