Pure Paletta® Two Handle Bathroom Sink Faucet in Nickel Silver

Part #KP24906LVAD  |  Item #7068039  |  Manufacturer Part #P24906-LV-AD

Color/Finish:
Nickel Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in

Collection: Pure Paletta®

Color Finish: Nickel Silver

Color Finish Category: Silver Tones

Energy Star Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 7-11/16 in

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-15/16 in

Spout Reach: 5-1/2 in

Spout Type: Low Spout

Trim Only: No

WaterSense Labeled: Yes