Kallista

Quincy™ Soap or Lotion Dispenser in Silver Nickel

Part #KP2501500AD  |  Manufacturer Part #P25015-00-AD

Color/Finish:
Silver Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 16 oz

Collection: Quincy™

Color Finish: Silver Nickel

Color Finish Category: Silver Tones

Height: 5 in

IAPMO Listed: No

Material: Brass