Kallista

Quincy™ Two Handle Lever Handle Pot Filler in Nickel Silver

Part #KP2307000AD  |  Manufacturer Part #P23070-00-AD

Color/Finish:
Nickel Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Quincy™

Color Finish: Nickel Silver

Color Finish Category: Silver Tones

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.1 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Reach: 13-1/8 in

Spout Type: Swivel

Trim Only: No