Kallista

Script™ 24 in. Towel Bar in Polished Chrome

Part #KP2504100CP  |  Manufacturer Part #P25041-00-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Base Plate Height: 2-5/16 in

Base Plate Width: 2-5/16 in

CARB OTC LEED Compliant: No

Collection: Script™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Length: 24 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 2-7/16 in