Rectangular Closed Towel Ring in Nickel Silver
Script™ Rectangular Closed Towel Ring in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Script™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Rectangular