Single Lever Handle Floor Mount Filler in Nickel Silver Trim Only
Script™ Single Lever Handle Floor Mount Filler in Nickel Silver Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Script™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 34-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Flow Rate:
- 7 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 34-13/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 31-9/16 in
- Spout Reach:
- 9 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No
- Width:
- 9-1/8 in