Kallista

Soft Modern 4-11/16 x 12-11/16 in. 60W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

Part #KP3402400CP  |  Manufacturer Part #P34024-00-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1598

CSA Certified: CSA C22.2 No. 250

Collection: Soft Modern

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-13/16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 12-11/16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Material: Metal

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

Watts: 60

Width: 4-11/16 in