0 items

Kallista Soft Touch Drain

KP2205000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
GSA Approved
No
Height
8-15/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Type
Soft Touch Drain
Vessel Only - FEI
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday