Kallista
Stafford 3-Hole 1-Bowl Pedestal Corner Lavatory Sink in Stucco White
Part #KP72003000 | Item #3029326 | Manufacturer Part #P72003-00-0
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 8 in
Collection: Stafford
Color Finish: Stucco White
Color Finish Category: Whites
Drain Opening: 1-13/16 in
GSA Approved: No
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Overall Sink Size: 24-1/2 in x 21 in
Pedestal Only - FEI: No
Sink Bowl Size: 12-5/8 in x 12 in x 4-5/8 in
Sink Installation Type: Corner Mount
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: No