Colored Toilet Seat in Stucco White
Stafford® Colored Toilet Seat in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Brand Model Compatibility:
- P70221-00 Elongated Bowl
- CARB OTC LEED Compliant:
- No
- Collection:
- Stafford®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front