Kallista

Stafford™ Vitreous China Bidet in Stucco White

Part #KP71000000  |  Manufacturer Part #P71000-00-0

Color/Finish:
Stucco White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.19.2

Bidet Installation: Floor Mount

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Stafford™

Color Finish: Stucco White

Color Finish Category: Whites

Height: 14-1/2 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 21 in

Material: Vitreous China

Number of Holes: 1 Hole

WaterSense Labeled: No

Width: 12-1/2 in