0 items

Kallista Vir Stil® Tub and Shower Thermostatic Valve Trim with Single Lever Handle

KP24122LV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Vir Stil®
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Handle Material
Brass
Handle Type
Lever
Height
6-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday