Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Nickel Silver
Tuxedo® Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic Disc Valve
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tuxedo®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-7/16 in
- Spout Reach:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes