Supply Elbow in Polished Chrome
Tuxedo® Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplies water to hand shower (hand shower bracket sold separately)
- Wall-mount installation
- High-quality solid brass construction for durability and reliability
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tuxedo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Spout Reach:
- 1-11/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes