Thermostatic Valve Trim with Single Lever Handle in Nickel Silver

You last purchased this on
 
Kallista

Tuxedo® Thermostatic Valve Trim with Single Lever Handle in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Tuxedo® Thermostatic Valve Trim with Single Lever Handle in Nickel Silver

  • Fast #
  • Part #KP24022KLAD
  • Item #3029389
  • Manufacturer Part #P24022-KL-AD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tuxedo®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Faucet Height:
7-1/4 in
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
2-5/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
5-13/16 in