Volume Control Valve Trim with Single Lever Handle in Nickel Silver
Tuxedo® Volume Control Valve Trim with Single Lever Handle in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Tuxedo®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 2-1/4 in
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-3/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No