1.8 gpm Kitchen Sink Faucet with Single Handle and Spout in Brushed Nickel
Vir Stil® 1.8 gpm Kitchen Sink Faucet with Single Handle and Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 4-13/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Trim Only:
- No
- Width:
- 2-3/4 in