Kallista Vir Stil® 24 in. Towel Bar in Silver Nickel

KP3400100AD

Manufacturer Part #: P34001-00-AD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Vir Stil®
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
3-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday