3-Way Transfer Valve Trim Single Cross Handle in Nickel Silver
Vir Stil® 3-Way Transfer Valve Trim Single Cross Handle in Nickel Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Height:
- 3-3/4 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Cross
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 3-3/4 in