Hand Shower Holder in Bronze
Vir Stil® Hand Shower Holder in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vir Stil®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Height:
- 3-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in