Kallista Vir Stil® Hand Shower in Nickel Silver

KP2148400AD

Manufacturer Part #: P21484-00-AD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Vir Stil®
Diameter
3-1/8 in
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday