Hand Shower Holder in Polished Chrome

You last purchased this on
 
Kallista

Vir Stil® Hand Shower Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil® Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #KP2148400CP
  • Item #4563173
  • Manufacturer Part #P21484-00-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Vir Stil®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/8 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Length:
2 in
NSF Certified:
No
WaterSense Labeled:
No