Hand Shower with Hose in Nickel Silver

You last purchased this on
 
Kallista

Vir Stil® Hand Shower with Hose in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil® Hand Shower with Hose in Nickel Silver

  • Fast #
  • Part #KP2148500AD
  • Item #4563282
  • Manufacturer Part #P21485-00-AD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vir Stil®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Faucet Material:
Brass
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
IAPMO Listed -:
No
NSF Certified:
No
Showerhead Function:
Single
WaterSense Labeled:
No