Hand Shower with Hose in Polished Chrome

You last purchased this on
 
Kallista

Vir Stil® Hand Shower with Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil® Hand Shower with Hose in Polished Chrome

  • Fast #
  • Part #KP2148200CP
  • Item #4563213
  • Manufacturer Part #P21482-00-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vir Stil®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-3/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
8-1/2 in
IAPMO Listed -:
Yes
Length:
2-1/4 in
NSF Certified:
No
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes