Single Handle Pull Down Kitchen Faucet in Nickel Silver

You last purchased this on
 
Kallista

Vir Stil® Single Handle Pull Down Kitchen Faucet in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil® Single Handle Pull Down Kitchen Faucet in Nickel Silver

  • Fast #
  • Part #KP2306500AD
  • Item #3680086
  • Manufacturer Part #P23065-00-AD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vir Stil®
Color Finish Category:
Chromes
Color Finish Name:
Nickel Silver
Faucet Connection:
Compression
Faucet Connection Size:
1/2 in
Faucet Height:
15-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-5/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Laminar
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
3-7/8 in