Single Lever Handle Bar Faucet in Nickel Silver
Vir Stil® Single Lever Handle Bar Faucet in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 3-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Arc
- WaterSense Labeled:
- No