Kallista Vir Stil® Single Lever Handle Bar Faucet in Polished Chrome

KP2307200CP

Manufacturer Part #: P23072-00-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vir Stil®
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Height
12 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
3-3/4 in
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-9/16 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday