Kallista Vir Stil® Sink Faucet with Double Cross Handle in Nickel Silver

KP24200CRAD

Manufacturer Part #: P24200-CR-AD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Vir Stil®
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
6-3/8 in
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday