Kallista
Vir Stil® Thermostatic Valve Trim in Nickel Silver
Part #KP24122CRAD | Item #3029563 | Manufacturer Part #P24122-CR-AD
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CSA Certified: CSA B125.1
Collection: Vir Stil®
Color Finish: Nickel Silver
Color Finish Category: Silver Tones
Handle Type: Cross
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-3/8 in
Number of Handles: Single Handle
Shower Arm Reach: 3-3/8 in
Sink Material: Brass
Trim Only: Yes
WaterSense Labeled: No
Width: 6-5/8 in