Kallista

Vir Stil® Towel Ring in Brushed Nickel

Part #KP3401300AG  |  Manufacturer Part #P34013-00-AG

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Vir Stil®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2 in

Height: 7-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 2 in

Width: 6-3/8 in