Tub and Shower Pressure Balancing Valve with Single Lever Handle in Nickel Silver
Vir Stil® Tub and Shower Pressure Balancing Valve with Single Lever Handle in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vir Stil®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Height:
- 6-5/8 in
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-7/8 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No