Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)
Vir Stil™ Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- P29511-WS
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vir Stil™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Deck Plate Included:
- Yes
- Diameter:
- 6-5/8 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Scald Guard:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No