Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)

You last purchased this on
 
Kallista

Vir Stil™ Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Vir Stil™ Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)

  • Fast #
  • Part #KP24113LVAD
  • Item #3880775
  • Manufacturer Part #P24113-LV-AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
P29527-00 Rough-in Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Vir Stil™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Escutcheon Height:
3-3/4 in
Escutcheon Width:
3-3/4 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No