Wall Mount Pressure Balancing Valve Trim with Single Cross Handle for P29305-00 and P29305-WS Pressure Balance Rough Valves in Nickel Silver
Vir Stil® Wall Mount Pressure Balancing Valve Trim with Single Cross Handle for P29305-00 and P29305-WS Pressure Balance Rough Valves in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- P29305-00 and P29305-WS Pressure Balance Rough Valves
- Collection:
- Vir Stil®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-7/8 in
- Diameter:
- 6-5/8 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No