0 items

Kallista Tuxedo® Volume Control Valve Trim with Single Lever Handle

KP24023KL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Tuxedo®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Brass
Handle Type
Lever
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday