Wall Supply Elbow in Polished Chrome
Wall Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Diameter:
- 2-5/16 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- Yes