Waste and Overflow Drain in Brushed Nickel
Waste and Overflow Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed -:
- No