Charcoal Freestanding Grill with Cart and Accessory in Black
Charcoal Freestanding Grill with Cart and Accessory in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28 in
- Height:
- 48 in
- Material:
- Stainless Steel, Cast Iron