Charcoal Freestanding Grill with Cart and Accessory in Red
Charcoal Freestanding Grill with Cart and Accessory in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 28 in
- Height:
- 48 in
- Material:
- Stainless Steel, Cast Iron